3/4 in. Carbon Steel Fitting Brush
3/4 in. Carbon Steel Fitting Brush
Frequently Purchased Together
Product Details
- Ideal for quick cleaning fittings, tubing, drill holes and deburring soft metals
- Hex Shank Power Fitting Brushes with high carbon steel bristles
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 7/8 in
- Material:
- Carbon Steel
- Number of Tools Included:
- 1