DESCRIPTION

  • Eliminates the need for all other "box end" wrenches
  • Fits most common styles of brass and plastic shower/sink drains
  • Ideal for retrofits and new installations
  • Ideal for working in tight areas
  • T handle rotates 180° for easy access and maximum leverage

Mill-Rose Razor-Back® Back Wrench Display

M73055

Material:

SPECIFICATIONS

Collection
Razor-Back®
Material
Plastic
Material Type
High Density Polyethylene

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS