Blue Monster® 3/4 x 1429 in. Plastic PTFE Tape Thread Seal in Blue

Part #M70886  |  Item #3636549  |  Manufacturer Part #70886

$8.61 EACH
(Pricing is for 3/4 in)

Width:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Use Blue Monster on threads made from galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, polypropylene, PVC, CPVC, ABS, fiberglass and more
  • Compatible with a broad range of piping materials will not harden or crack on the joints
  • Monstrous roll
  • Acts as a thread lubricant and anti-seize
  • Prevents electrolytic corrosion of threads
  • No curing time
  • Unlimited shelf life
  • Non-flammable
  • Non-toxic and clean

Specifications

Application: Acids, Compressed Air, Steam, Water

Collection: Blue Monster®

Color Finish: Blue

Color Finish Category: Blues

Length: 1429 in

Material: Plastic

Material Type: PTFE

Maximum Pressure: 10000 psi

Maximum Temperature: 500

Product Type: PTFE Tape, Thread Seal

Size: 3/4 in x 1429 in

Temperature Range: -450 to 500 Deg F

Tensile Strength: 15 N/mm2

Thickness: 0.0035 in

UL Listed: Yes

Width: 3/4 in