Mill-Rose

Blue Monster® 8 oz Fast Set Plastic Blue Pipe Cement

Part #M76032  |  Manufacturer Part #76032

Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Blue Monster®

Color: Blue

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Pipe Compatibility: Plastic

SCAQMD Compliant: No

Set Time: Fast Set

Size: 8 oz