DESCRIPTION

  • Also used for protection from corrosion, seizing, galling, rust carbon fusion and galvanized pitting
  • Effective across a broad range of temperatures and will not harden or crack on the joints
  • For use on stainless steel pipe systems, including joints and connections, bolts, nuts, valves, flanges, studs, threaded fittings, bushings, plugs and assemblies
  • Non-flammable and non-toxic
  • Unique thread sealing tape which prevents stainless steel fittings from galling or seizing during assembly and disassembly

Mill-Rose 3-Wrap PTFE Tape for Stainless Steel Pipe

M70891

Length:

SPECIFICATIONS

Collection
3-Wrap
Color Finish
Silver
Color Finish Category
Silver Tones
Length
260 in
Material
Plastic
Material Type
PTFE
Thickness
9/2000 in
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS