DESCRIPTION

  • Change out a valve, solder or glue on fittings, make line repairs and test lines while under pressure without draining the entire system
  • Works with full port ball and gate valves to seal off water

Mill-Rose Water Gate Kit

M77080

Valve Size:

SPECIFICATIONS

Maximum Pressure
65 psi
Maximum Temperature
225
Valve Size
1/2 in - 2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS