DESCRIPTION

Millennium Lighting 100 W 1-Light Medium Wall Sconce

M5021KH

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Khaki
Color Finish Category
Browns
Depth
4 in
Glass Type
Champagne Scavo
Height
5 in
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
10 in

Starting at
Call for Pricing
  • QUANTITY