DESCRIPTION

Millennium Lighting Devonshire® 100 W 3-Light Medium Chandelier with Faux Alabaster

M6173SN

Color Finish

 

SPECIFICATIONS

Collection
Devonshire®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Faux Alabaster
Height
24 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
100
Width
23 in

Starting at
Call for Pricing
  • QUANTITY