DESCRIPTION

Millennium Lighting Devonshire® 100 W 3-Light Medium Chandelier with Florentine Scavo Glass

M6073BG

Color Finish

 

SPECIFICATIONS

Collection
Devonshire®
Color Finish
Burnished Gold
Color Finish Category
Gold Tones
Glass Type
Florentine Scavo
Height
24 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
100
Width
23 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY