DESCRIPTION

Millennium Lighting 100 W 3-Light Vanity

M4083RBZ

Color Finish

 

SPECIFICATIONS

Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Turinian Scavo
Height
8-1/2 in
Number Of Lights
3
Watts
100
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY