DESCRIPTION

Millennium Lighting Colonial 100 W 4-Light Medium Vanity

M4014CB

Color Finish

 

SPECIFICATIONS

Collection
Colonial
Color Finish
Colonial Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Champagne Scavo
Height
8-1/4 in
Lighting Direction
Down Lighting
Number Of Lights
4
Watts
100
Width
30-1/2 in

Starting at
Call for Pricing
  • QUANTITY