DESCRIPTION

Millennium Lighting 4000 Series 100 W 5-Light Bracket

M4085RBZ

Color Finish

 

SPECIFICATIONS

Collection
4000 Series
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Turinian Scavo
Height
8-1/2 in
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
5
Watts
100
Width
36 in

Starting at
Call for Pricing
  • QUANTITY