14 x 7 in. 120W 2-Light Medium E-26 Vanity Fixture in Heirloom Bronze
14 x 7 in. 120W 2-Light Medium E-26 Vanity Fixture in Heirloom Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
- This item is rated for damp location.
- Professional installation recommended.
- This item is cUL listed
- This item is UL listed
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Depth:
- 6-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal White
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- MA Approved -:
- No
- Number of Lights:
- 2
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 14 in