This product requires certification to purchase.

2-Light Flush Mount Ceiling Light in Brushed Nickel

Millennium Lighting

2-Light Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M213102BN
  • Item #10241880
  • Manufacturer Part #213102-BN
3.9 out of 5 Customer Rating
Brand image
Millennium Lighting

2-Light Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M213102BN
  • Item #10241880
  • Manufacturer Part #213102-BN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Great fixture to illuminate your hallway, office, mud room, and more
  • Fixture measures 5.75 inches tall
  • Suitable for use in dry locations
  • Uses two 15-Watt bulbs
  • Compatible with standard wall dimmer
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification
Dimensions & Measurements
Depth
13 in
Height
5-3/4 in
Width
13 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number of Lights
2
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ADA Compliant
No
Type
M213102BN
UL Listed
Yes
UPC
842639043214