2-Light Flushmount Ceiling Light in Satin Nickel

Part #M5133SN  |  Item #4851570  |  Manufacturer Part #5133-SN

$57.93 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 5 in

Installation Type: Ceiling Mount, Flush Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

MA Approved: No

Material: Glass

Number Of Lights: 2

UL Listed: Suitable for Damp Locations

WaterSense Labeled: No

Watts: 60

Width: 12 in