29-1/2 x 10 in. 400W 4-Light Medium E-26 Vanity Fixture in Rubbed Bronze

Part #M394RBZ  |  Item #7733190  |  Manufacturer Part #394-RBZ

Call for Pricing

Color/Finish: Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 10 in

Installation Type: Wall Mount

Length: 5-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

MA Approved: No

Number Of Lights: 4

UL Listed: Suitable for Damp Locations

WaterSense Labeled: No

Watts: 100

Width: 29-1/2 in