3-Light 60W Ceiling Light in Polished Chrome

You last purchased this on
 
Millennium Lighting

3-Light 60W Ceiling Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

3-Light 60W Ceiling Light in Polished Chrome

  • Fast #
  • Part #M5225CH
  • Item #7108556
  • Manufacturer Part #5225-CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for damp location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
5-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
MA Approved -:
No
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
WaterSense Labeled:
No
Watts:
60 W
Width:
14 in