This product requires certification to purchase.

3-Light Vanity Fixture in Chrome

Millennium Lighting

3-Light Vanity Fixture in Chrome

  • Fast #
  • Part #M9333CH
  • Item #9500014
  • Manufacturer Part #9333-CH
4.6 out of 5 Customer Rating
Brand image
Millennium Lighting

3-Light Vanity Fixture in Chrome

  • Fast #
  • Part #M9333CH
  • Item #9500014
  • Manufacturer Part #9333-CH
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-1/2 in
Height
8 in
Width
18 in
Included Components
Lights Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
No
Glass Type
Faux Alabaster
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number of Lights
3
Proposition 65
Y
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
Type
M9333CH
UL Listed
Yes
UPC
842639031686