DESCRIPTION

Millennium Lighting Auburn 32-1/4 in. 100 W 5-Light Chandelier

M1255RBZ

Color Finish

 

SPECIFICATIONS

Collection
Auburn
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Turinian Scavo
Height
32-1/4 in
Number Of Lights
5
Watts
100
Width
29 in

Starting at
Call for Pricing
  • QUANTITY