DESCRIPTION

Millennium Lighting 5-1/2 x 13 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture

M5063

Color Finish

 

SPECIFICATIONS

Color Finish
Burnished Gold
Color Finish Category
Gold Tones
Glass Type
Florentine Scavo
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Watts
60
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY