150W 2-Light Medium E-26 Flush Mount Ceiling Fixture in White

You last purchased this on
 
Millennium Lighting

500 Series 150W 2-Light Medium E-26 Flush Mount Ceiling Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

500 Series 150W 2-Light Medium E-26 Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M532WH
  • Item #7732458
  • Manufacturer Part #532-WH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for dry location.
  • Meets CSA standards
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
500 Series
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Faux Alabaster
Height:
4 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Traditional
MA Approved -:
No
Material:
Glass
Number of Lights:
2
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
75 W
Weight:
6 lb
Width:
16 in