DESCRIPTION

Millennium Lighting 60W 1-Light Pendant

M5711

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
49 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
11 in

Starting at
Call for Pricing
  • QUANTITY