Millennium Lighting
60W 4-Light Candelabra E-12 Pendant in Polished Chrome
Part #M3544CH | Item #7859079 | Manufacturer Part #3544-CH
How to get it:
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Specifications
ADA Compliant: No
Color Finish: Chrome
Color Finish Category: Chromes
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear
Height: 21 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up Lighting
Lighting Style: Transitional
MA Approved: No
Number Of Lights: 4
UL Listed: Suitable for Dry Locations
Volts: 120V
WaterSense Labeled: No
Watts: 60
Width: 17 in