DESCRIPTION

Millennium Lighting 8-1/4 in. 100 W 3-Light Medium Vanity

M4013CB

Color Finish

 

SPECIFICATIONS

Color Finish
Colonial Bronze
Color Finish Category
Bronze Tones
Glass Type
Champagne Scavo
Height
8-1/4 in
Number Of Lights
3
Watts
100
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY