DESCRIPTION

  • Extension: 4"
  • Bulbs included: No
  • Total wattage: 80W

Millennium Lighting 80W 2-Light Candelabra E-12 Wall Sconce in Satin Nickel

M252SN

Manufacturer Part #: 252-SN

Color/Finish

Satin Nickel

SPECIFICATIONS

ADA Compliant
Yes
Depth
4 in
Dimmable
No
ETL Listed
No
Glass Type
Silver
Height
11-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
110/120V
Watts
80
Width
14 in

Print