Adapter Plate in Burnished Gold

You last purchased this on
 
Millennium Lighting

Adapter Plate in Burnished Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Adapter Plate in Burnished Gold

  • Fast #
  • Part #M253BG
  • Item #7730936
  • Manufacturer Part #253-BG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Constructed from metal
  • Professional installation recommended.
  • This item is rated for dry location.
  • Meets CSA standards
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Burnished Gold
Dimmable:
No
ETL Listed:
No
Height:
36 in
Lighting Style:
Traditional
MA Approved -:
No
UL Listed:
Suitable for Dry Locations
WaterSense Labeled:
No
Weight:
3 lb
Width:
4-1/2 in