Adapter Plate in Rubbed Bronze
Adapter Plate in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for dry location.
- Meets CSA standards
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 36 in
- Lighting Style:
- Traditional
- MA Approved -:
- No
- UL Listed:
- Suitable for Dry Locations
- WaterSense Labeled:
- No
- Weight:
- 3 lb
- Width:
- 4-1/2 in