This product requires certification to purchase.

1-Light Wall Sconce in Polished Nickel

Millennium Lighting

Adorra 1-Light Wall Sconce in Polished Nickel

  • Fast #
  • Part #M16101PN
  • Item #10241810
  • Manufacturer Part #16101-PN
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Adorra 1-Light Wall Sconce in Polished Nickel

  • Fast #
  • Part #M16101PN
  • Item #10241810
  • Manufacturer Part #16101-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Great for use as wall lighting in a hallway, living room, or bedroom
  • Fixture measures 19 inches tall
  • Suitable for indoor use
  • Features a linen shade
  • Compatible with standard wall dimmer
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
19 in
Width
5 in
Characteristics & Features
Collection
Adorra
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Fabric, Steel
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
Wall Sconce Type
Wallchiere
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M16101PN
UL Listed
No
UPC
842639041807