Akron 13 x 9 in. 200W 2-Light Medium E-26 Vanity Fixture in Brushed Pewter

Part #M3272BPW  |  Item #7732287  |  Manufacturer Part #3272-BPW

$131.90 EACH

Color/Finish: Brushed Pewter

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Collection: Akron

Color Finish: Brushed Pewter

Color Finish Category: Pewter Tones

Depth: 6-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

MA Approved: No

Number Of Lights: 2

UL Listed: Suitable for Damp Locations

Volts: 110/120V

WaterSense Labeled: No

Watts: 100

Width: 13 in