Akron 360W 6-Light Candelabra E-12 Pendant Light with Metal Wire Mesh Shade in Brushed Pewter

Part #M3366BPW  |  Item #7732596  |  Manufacturer Part #3366-BPW

Call for Pricing

Color/Finish: Brushed Pewter

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: Akron

Color Finish: Brushed Pewter

Color Finish Category: Pewter Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 32 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Industrial

MA Approved: No

Material: Metal

Number Of Lights: 6

UL Listed: Suitable for Dry Locations

Volts: 120V

WaterSense Labeled: No

Watts: 60

Width: 15 in