12W 1-Light LED Outdoor Wall Sconce in Powder Coat Black
Amster 12W 1-Light LED Outdoor Wall Sconce in Powder Coat Black
Frequently Purchased Together
Product Details
Product Details
- Color Temperature of 3000K. Color Rendering Index is 90.
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Amster
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coat Black
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 15-3/4 in
- Installation Type:
- Flush Mount, Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1080
- Material:
- Aluminum, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 12 W
- Width:
- 4-3/4 in