Arnold 60W 1-Light Candelabra E-12 Wall Sconce in Matte Black

Part #M2571MB  |  Item #7731043  |  Manufacturer Part #2571-MB

$117.90 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Collection: Arnold

Color Finish: Matte Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 12-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Number Of Lights: 1

Sconce Type: Candelabra

UL Listed: Suitable for Damp Locations

Watts: 60

Width: 7 in