This product requires certification to purchase.

1-Light Mini-Pendant Light in Matte Black

Millennium Lighting

Asheville 1-Light Mini-Pendant Light in Matte Black

  • Fast #
  • Part #M46901MB
  • Item #10198084
  • Manufacturer Part #46901-MB
4.6 out of 5 Customer Rating
Brand image
Millennium Lighting

Asheville 1-Light Mini-Pendant Light in Matte Black

  • Fast #
  • Part #M46901MB
  • Item #10198084
  • Manufacturer Part #46901-MB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This pendant light fixture is great for kitchens, dining rooms, and other spaces.
  • Three section stem included: 18?, 12?, and 6?
  • 1 Year limited manufacturer's warranty
  • Includes wire that will allow for (2) additional 12? rods to be added
  • Constructed from metal
  • Installation instructions and hardware are included.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Depth
8 in
Height
10-1/5 in
Minimum Height
6 in
Width
8 in
Characteristics & Features
Collection
Asheville
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Glass, Metal
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
900
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M46901MB
UL Listed
Yes
UPC
842639039385