100W 1-Light Medium E-26 Mini-Pendant in Satin Nickel

You last purchased this on
 
Millennium Lighting

Ashford 100W 1-Light Medium E-26 Mini-Pendant in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Ashford 100W 1-Light Medium E-26 Mini-Pendant in Satin Nickel

  • Fast #
  • Part #M9741SN
  • Item #8205581
  • Manufacturer Part #9741-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • This item is rated for dry location.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Ashford
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
51 in
Installation Type:
Stem Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Weight:
6 lb
Width:
10 in