Austin 100W 5-Light Medium E-26 Chandelier in Brushed Pewter

Part #M1955BPW  |  Item #7731464  |  Manufacturer Part #1955-BPW

$250.03 EACH
(Pricing is for Brushed Pewter)

Color/Finish: Brushed Pewter

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

Collection: Austin

Color Finish: Brushed Pewter

Color Finish Category: Pewter Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 21-1/4 in

Installation Type: Chain Hung

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Ambient Lighting, Down Lighting]

Lighting Style: Contemporary

Number Of Lights: 5

Number of Tiers: 1

UL Listed: Yes

Watts: 100

Width: 27-1/4 in