21-1/4 x 9-1/4 in. 300W 3-Light Medium E-26 Vanity Fixture in Rubbed Bronze
Austin 21-1/4 x 9-1/4 in. 300W 3-Light Medium E-26 Vanity Fixture in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
- This item is rated for damp location.
- Professional installation recommended.
- This item is cUL listed
- This item is UL listed
Specifications
- ADA Compliant:
- No
- Collection:
- Austin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- MA Approved -:
- No
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 21-1/4 in