This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Powder Coated Black

Millennium Lighting

Axell 1-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M71101PBK
  • Item #10241999
  • Manufacturer Part #71101-PBK
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Axell 1-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M71101PBK
  • Item #10241999
  • Manufacturer Part #71101-PBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Optimal for use as a porch light, patio light, and garage light
  • This outdoor wall sconce is 10 in. width x 9.75 in. height
  • Suitable for outdoor use
  • Uses one 60-Watt bulb
  • Light direction is down
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification
Dimensions & Measurements
Depth
11 in
Height
9-3/4 in
Width
10 in
Characteristics & Features
Collection
Axell
Color Finish Category
Blacks
Color Finish Name
Powder Coated Black
Dimmable
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ADA Compliant
No
Type
M71101PBK
UL Listed
Yes
UPC
842639042569