60W 4-Light Candelabra E-12 Outdoor Post Lamp in Powder Coat Black

This product has been replaced by

OUTDOOR LIGHTING
Millennium Lighting OUTDOOR LIGHTING
Manufacturer Part #42604-PBK
You last purchased this on
 
Millennium Lighting

Barkeley 60W 4-Light Candelabra E-12 Outdoor Post Lamp in Powder Coat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

OUTDOOR LIGHTING
Millennium Lighting OUTDOOR LIGHTING
Manufacturer Part #42604-PBK
Millennium Lighting

Barkeley 60W 4-Light Candelabra E-12 Outdoor Post Lamp in Powder Coat Black

  • Fast #
  • Part #M2604PBK
  • Item #8205601
  • Manufacturer Part #2604-PBK
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Powder Coat Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Constructed from metal
  • Professional installation recommended.
  • An elegant lighting solution for any outdoor space or entryway, The Barkeley Collection infuses classic design with clean, contemporary lines. Available as either graceful wall mounted sconces or exquisite pendant lighting and finished in Powder Coated Black or Powder Coated Bronze, the overall effect creates instant curb appeal for the exterior of any home.
  • This item is rated for wet location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

Collection:
Barkeley
Color Finish Category:
Blacks
Color Finish Name:
Powder Coat Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
30 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting, Up Lighting
Material:
Steel
Number of Lights:
4
Product Type:
Post Lamp
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
60 W
Weight:
16 lb
Width:
11 in