60W Outdoor Wall Sconce in Powder Coat Bronze
Barkeley 60W Outdoor Wall Sconce in Powder Coat Bronze
Frequently Purchased Together
Product Details
Product Details
- An elegant lighting solution for any outdoor space or entryway, The Barkeley Collection infuses classic design with clean, contemporary lines. Available as either graceful wall mounted sconces or exquisite pendant lighting and the overall effect creates instant curb appeal for the exterior of any home.
- Constructed from steel
- Comes with a clear glass shade
- Can be installed on vaulted ceilings
- Requires (4) candelabra (E12) 60 watt bulbs (not included)
- Comes with 60“ hanging chain
- Capable of being dimmed
- Rated for installation in damp locations
- Covered by Millennium Lighting‘s 1 year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Barkeley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Powder Coat Bronze
- Depth:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 27 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in