This product requires certification to purchase.

3-Light Vanity Fixture in Matte Black

Millennium Lighting

Barlon 3-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M20003MB
  • Item #10241826
  • Manufacturer Part #20003-MB
3.9 out of 5 Customer Rating
Brand image
Millennium Lighting

Barlon 3-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M20003MB
  • Item #10241826
  • Manufacturer Part #20003-MB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom
  • Compatible with standard wall dimmer
  • Suitable for use in damp locations
  • Includes all mounting hardware
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification
Dimensions & Measurements
Depth
7-3/4 in
Height
9 in
Width
25-1/2 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Barlon
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Glass Type
Clear, Water
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number of Lights
3
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ADA Compliant
No
Type
M20003MB
UL Listed
No
UPC
842639039804