100W 3-Light Medium E-26 Chandelier in Matte Black with Heirloom Bronze

You last purchased this on
 
Millennium Lighting

Burbank 100W 3-Light Medium E-26 Chandelier in Matte Black with Heirloom Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Burbank 100W 3-Light Medium E-26 Chandelier in Matte Black with Heirloom Bronze

  • Fast #
  • Part #M3483MBHBZ
  • Item #7859071
  • Manufacturer Part #3483-MB/HBZ
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black/Heirloom Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for dry location.
  • Meets CSA standards
  • Requires Certification

Specifications

Collection:
Burbank
Color Finish Category:
Blacks
Color Finish Name:
Matte Black/Heirloom Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
28 in
Installation Type:
Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Contemporary, Modern
MA Approved -:
No
Material:
Metal
Number of Lights:
3
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
WaterSense Labeled:
No
Watts:
100 W
Width:
23 in