Millennium Lighting

Burbank 100W 9-Light Medium E-26 Chandelier in Matte Black with Heirloom Bronze

Part #M3489MBHBZ  |  Manufacturer Part #3489-MB/HBZ

Color/Finish: Matte Black/Heirloom Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

Collection: Burbank

Color Finish: Matte Black/Heirloom Bronze

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 34-1/2 in

Installation Type: Chain Hung

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Ambient Lighting, Up Lighting]

Lighting Style: [Contemporary, Modern]

Material: Metal

Number Of Lights: 9

Number of Tiers: 2

UL Listed: Yes

Watts: 100

Width: 28-1/2 in