Cimmaron 100W 4-Light Wall Mount Bath Light in Satin Nickel

Part #M2164SN  |  Item #7194995  |  Manufacturer Part #2164-SN

$238.02 EACH

Color/Finish: Satin Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Cimmaron

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

MA Approved: No

Material: Glass

Number Of Lights: 4

UL Listed: Suitable for Damp Locations

WaterSense Labeled: No

Watts: 100

Width: 28-1/2 in