Courtney Lakes 100W 5-Light Medium E-26 Chandelier in Rubbed Bronze

Part #M1565RBZ  |  Item #7732307  |  Manufacturer Part #1565-RBZ

$242.03 EACH

Color/Finish: Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

Collection: Courtney Lakes

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 30 in

Installation Type: [Chain Hung, Ceiling Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary

MA Approved: No

Number Of Lights: 5

UL Listed: Suitable for Dry Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 27 in