8 in. 100W 3-Light Bathroom Vanity Light in Rubbed Bronze
Courtney Lakes 8 in. 100W 3-Light Bathroom Vanity Light in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bulbs included: No
- Total wattage: 300W
- Extension: 9 1/4"
Specifications
- ADA Compliant:
- No
- Collection:
- Courtney Lakes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Depth:
- 9 in
- Energy Star Compliant:
- No
- Glass Type:
- Turinian Scavo
- Height:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Number of Lights:
- 3
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 24 in