300W 5-Light Medium E-26 Pendant Light with Clear Seeded Glass in Rubbed Bronze
Delano 300W 5-Light Medium E-26 Pendant Light with Clear Seeded Glass in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Bring your space to life with this elegant fixture
- This item is rated for dry location.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Specifications
- ADA Compliant:
- No
- Collection:
- Delano
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 46-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 5
- UL Listed:
- Suitable for Dry Locations
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 41 in