60W 5-Light Chandelier in Satin Nickel and Silvermist
Devonshire® 60W 5-Light Chandelier in Satin Nickel and Silvermist
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Devonshire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel/Silvermist
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 24-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- Number of Lights:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 22-1/2 in