Millennium Lighting
Durham 100W 4-Light Medium E-26 Vanity Fixture in Chrome
Part #M3184CH | Item #9256949 | Manufacturer Part #3184-CH
Product Details
- Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Specifications
ADA Compliant: Yes
Collection: Durham
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 6 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched White
Height: 7-7/8 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Lighting Direction: Up Lighting
Lighting Style: Transitional
Material: Metal
Number Of Lights: 4
Sconce Type: Vanity
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 100
Weight: 8
Width: 31-1/8 in
Wire Gauge: 6 ga