This product requires certification to purchase.

60W Incandescent 1-Light 19.75in. Outdoor Wall Sconce in Black / Clear Water?Textured Glass

Millennium Lighting

Dutton 60W Incandescent 1-Light 19.75in. Outdoor Wall Sconce in Black / Clear Water?Textured Glass

  • Fast #
  • Part #M10611PBK
  • Item #10241738
  • Manufacturer Part #10611-PBK
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Dutton 60W Incandescent 1-Light 19.75in. Outdoor Wall Sconce in Black / Clear Water?Textured Glass

  • Fast #
  • Part #M10611PBK
  • Item #10241738
  • Manufacturer Part #10611-PBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Optimal for use as a porch light, patio light, and garage light
  • This outdoor wall sconce is 19.75 in. height
  • Suitable for outdoor use
  • Uses one 60-Watt bulb
  • Light direction is down
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification
Dimensions & Measurements
Depth
8-1/2 in
Height
19-3/4 in
Width
7-1/2 in
Characteristics & Features
Collection
Dutton
Color Finish Category
Blacks
Color Finish Name
Powder Coated Black
Dimmable
No
Glass Type
Clear, Water, Textured
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Metal
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M10611PBK
UL Listed
Yes
UPC
842639040411