Forsyth 60W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Rubbed Bronze

Part #M3622RBZ  |  Item #8205600  |  Manufacturer Part #3622-RBZ

$179.99 EACH
(Pricing is for Rubbed Bronze)

Color/Finish: Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Take overhead lighting to a whole new level with semi-flush mount lighting.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: Forsyth

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 14-3/4 in

Installation Type: [Ceiling Mount, Semi-flush Mount]

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Metal

Number Of Lights: 2

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 11.1

Width: 17 in